- 4" Outside Diameter
- for B Section Belt
- 1" Bore Idler Sheave
features
- Available for use with most popular sizes of V-belts: "O", "A" or "B" sections
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth, durable groove surface promotes perfect tracking and ensures quiet, long lived operation
| Bearing Type | Needle Bearing |
| Overall Length | 1.5 in |
| Belt Size | B, 5L |
| Outside Dia. | 4 in |
| Bore Size | 1 in |
| No. of Grooves | 1 |
| Weight | 1.81 LB |

