- 5" Outside Diameter
- for B Section Belt
- 0.635" Bore Idler Sheave
features
- Available for use with most popular sizes of V-belts: "O", "A" or "B" sections
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth, durable groove surface promotes perfect tracking and ensures quiet, long lived operation
| Outside Dia. | 5 in |
| Bore Size | 0.638 in |
| Belt Size | B, 5L |
| Bearing Type | Ball Bearing |
| No. of Grooves | 1 |
| Weight | 1.7 LB |

