- 1 3/4" Outside Diameter
- for 0 Section Belt
- 1/2" Bore Idler Sheave
features
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth and durable groove surface promotes perfect tracking
| Belt Size | 2L |
| Outside Dia. | 1.75 in |
| Overall Length | 0.75 in |
| No. of Grooves | 1 |
| Bore Size | 0.5 in |
| Bearing Type | Bronze Bearing |
| Weight | 0.25 LB |

