- 2012 Idler Bushing w/a 3/4" Bore
applications
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Overall Length | 1.25 in |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 2.75 in |
| Bushing Type | Taperlock |
| Bore Size | 0.75 in |
| Weight | 1.6 LB |

