- 2012 Idler Bushing w/a 1" Bore
applications
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bushing Series | 2012 |
| Outside Dia. | 2.75 in |
| Bearing Type | Needle Bearing |
| Bushing Type | Taperlock |
| Overall Length | 1.25 in |
| Bore Size | 1 in |
| Bolt Circle Dia. | 2 5/8 in |
| Weight | 1.5 LB |

