- 0.5" Pitch
- 0.5" Belt Width
- 1.503" Outside Diameter
- 24 Teeth
- 1/2" Bore
| Bearing Type | Needle Bearing |
| Belt Pitch | 0.5 in |
| Belt Width | 0.5 in |
| Outside Dia. | 1.503 in |
| Sprocket Width | 7/16 in |
| No. of Teeth | 24 |
| Weight | 0.17 LB |
| Bearing Type | Needle Bearing |
| Belt Pitch | 0.5 in |
| Belt Width | 0.5 in |
| Outside Dia. | 1.503 in |
| Sprocket Width | 7/16 in |
| No. of Teeth | 24 |
| Weight | 0.17 LB |