- 2517 Idler Bushing w/a 1 1/2" Bore
applications
- For use with any rim that accommodates a tapered bushing
includes
- Needle bearings and fasteners
| Bushing Series | 2517 |
| Bolt Circle Dia. | 3 1/4 in |
| Bushing Type | Taperlock |
| Bore Size | 1.5 in |
| Overall Length | 1.75 in |
| Bearing Type | Needle Bearing |
| Outside Dia. | 3.375 in |
| Weight | 2.75 LB |

