- Idler Sprocket for #25 Chain
- 1 Strand
- 19 Teeth
- 1/2" Bore
- w/a Bronze Bushing
| Outside Dia. | 1.648 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Bore Size | 0.5 in |
| Inch/Metric | Inch |
| No. of Teeth | 19 |
| Chain Pitch | 0.25 in |
| Overall Length | 0.5 in |
| Material | Steel |
| Bearing Type | Bronze Bushed |
| Weight | 0.15 LB |

