- Idler Sprocket for #35 Chain
- 1 Strand
- 20 Teeth
- 1/2" Bore
- w/a Bronze Bushing
features
- Machined steel with hardened teeth
- Oil-impregnated sintered bronze bearing
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Outside Dia. | 2.6 in |
| Chain No. | 35 |
| Bore Size | 0.5 in |
| Inch/Metric | Inch |
| Bearing Type | Bronze Bushed |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.375 in |
| No. of Teeth | 20 |
| Overall Length | 1 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 0.53 LB |

