- Idler Sprocket for #35 Chain
- 1 Strand
- 19 Teeth
- 1" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Teeth | 19 |
| Material | Steel |
| Chain Pitch | 0.375 in |
| Bore Size | 1 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bearing Type | Needle Bearing |
| Chain No. | 35 |
| Outside Dia. | 2.473 in |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length | 0.75 in |
| Weight | 0.41 LB |

