- Idler Sprocket for #40 Chain
- 1 Strand
- 19 Teeth
- 1" Bore
- w/a Bronze Bushing
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.296 in |
| Overall Length | 1 in |
| Chain No. | 40 |
| Bearing Type | Bronze Bushed |
| Bore Size | 1 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 19 |
| Chain Pitch | 0.5 in |
| Weight | 1.28 LB |

