- Idler Sprocket for #60 Chain
- 1 Strand
- 17 Teeth
- 1" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Strands Across | 1 |
| No. of Teeth | 17 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.462 in |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bearing Type | Needle Bearing |
| Chain No. | 60 |
| Bore Size | 1 in |
| Overall Length | 1.25 in |
| Weight | 3.06 LB |
| NSN Number | 3020-01-187-1466 |

