- Idler Sprocket for #60 Chain
- 1 Strand
- 14 Teeth
- 1/2" Bore
- w/a Bronze Bushing
features
- Machined steel with hardened teeth
- Oil-impregnated sintered bronze bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Outside Dia. | 3.74 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60 |
| No. of Teeth | 14 |
| Chain Pitch | 0.75 in |
| Bore Size | 0.5 in |
| Inch/Metric | Inch |
| Overall Length | 1 in |
| No. of Strands Across | 1 |
| Bearing Type | Bronze Bushed |
| Material | Steel |
| Weight | 1.09 LB |

