- Double Adjusting Shaft Mounted Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Mounting | Shaft Mount |
| Shaft Length | 4 in, 6 in |
| Housing Length | 9 3/8 in |
| Shaft Type | SO-5, SO-6 |
| Arm Height/Length | 6 in |
| Shaft Dia. | 1.5 in |
| Stud Hole | 1x14 |
| Adjustable | Double Adjusting |
| Weight | 7.75 LB |

