- Double Adjusting Shaft Mounted Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Stud Hole | 3/4x16 |
| Shaft Dia. | 1 in |
| Housing Length | 6 1/4 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Arm Height/Length | 4 in |
| Mounting | Shaft Mount |
| Adjustable | Double Adjusting |
| Weight | 2.25 LB |
| NSN Number | 6105-01-434-1730 |

