- Double Adjusting Shaft Mounted Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Can be located at any point on a shaft
- Full 360° controlled tensioning
- Split arm base and locking screw permit tight clamping
- Can be used in pairs as snubbers for head and tail pulleys
| Shaft Dia. | 0.5 in |
| Shaft Type | SO-1 |
| Stud Hole | 3/8x16 |
| Adjustable | Double Adjusting |
| Housing Length | 3 9/32 in |
| Mounting | Shaft Mount |
| Shaft Length | 1 1/2 in |
| Arm Height/Length | 2 in |
| Weight | 0.3 LB |
| NSN Number | 6105-01-272-9234 |

