- Idler Sprocket for #40 Chain
- 1 Strand
- 17 Teeth
- 0.6375" Bore
- w/a Ball Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Teeth | 17 |
| Bore Size | 0.6375 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Overall Length | 0.72 in |
| Outside Dia. | 2.96 in |
| Chain Pitch | 0.5 in |
| Weight | 0.5 LB |
| NSN Number | 6105-01-249-6195 |

