- Idler Sprocket for #40 Chain
- 1 Strand
- 17 Teeth
- 0.669" Bore
- w/a Ball Bearing
features
- Precision-ground ball bearings
- Double sealed
- Prelubricated
| Outside Dia. | 3 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Overall Length | 0.67 in |
| Chain No. | 40 |
| No. of Teeth | 17 |
| Chain Pitch | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.669 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Weight | 0.24 LB |

