- Idler Sprocker for #60 Chain
- 1 Strand
- 15 Teeth
- .6375" Bore
- w/a Ball Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Sprocket Type | B |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Material | Steel |
| Chain No. | 60 |
| Bore Size | 0.6375 in |
| Outside Dia. | 3.98 in |
| Bearing Type | Ball Bearing |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Overall Length | 0.72 in |
| Weight | 1.1 LB |

