- Idler Sprocket for #80 Chain
- 1 Strand
- 12 Teeth
- 0.750" Bore
- w/a Ball Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain Pitch | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Teeth | 12 |
| No. of Strands Across | 1 |
| Outside Dia. | 4.33 in |
| Bore Size | 0.6375 in |
| Chain No. | 80 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Overall Length | 0.61 in |
| Weight | 1.5 LB |

