- Mounting Adapter
- .510" Bore
- .982" Overall Length
features
- Simplifies the job of assembly
- High quality sintered iron materials
- Press-fitted in place at the factory
- Lightweight and quiet
- Resist corrosion
- Wear-resistant glass reinforced nylon
- Sealed precision ball bearing
- No lubrication required
| Overall Length | 0.982 in |
| Dia. | 0.81 in |
| Type | Mounting Adapter |
| Shaft Length | N/A |
| Bore Size | 0.51 in |
| Weight | 0.01 LB |

