- Heavy Duty Tensioner for Engineering Class Chain
- Use w/Shaft #SO-9
description
- Idler shaft and set collar not included in tensioner unit.
features
- Supports drives that utilize heavy engineered chain and belts
- Two-bolt mounting for easy installation
- Adjusting slot
- Vertical adjustment provides flexibility and precision
| Stud Hole | 2 in |
| M | 1.25 in |
| Shaft Length | 13 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Arm Height/Length | 4 in |
| Shaft Dia. | 2 in |
| Shaft Type | SO-9 |
| Housing Length | 20 in |
| N | 3/4 in |
| Adjustable | Single Adjusting |
| Weight | 36.85 LB |

