- 2" Face Diameter
- 1.15" Face Width Flat Belt Idler w/a .669" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Overall Width | 1.15 in |
| Bore Size | 0.669 in |
| Face Diameter | 2 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 2.3 in |
| Weight | 1.0 LB |

