- 4" Face Diameter
- 1.23" Face Width Flat Belt Idler w/a .669" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Bearing Type | Ball Bearing |
| Outside Dia. | 4.5 in |
| Face Diameter | 4 in |
| Overall Width | 1.23 in |
| Bore Size | 0.669 in |
| Weight | 1.0 LB |

