- 4" Outside Diameter
- for A Section Belt
- 0.669" Bore Idler Sheave
features
- Radial reinforcing ribs prevent deformation caused by the wedging action of the belt
- Smooth and durable groove surface promotes perfect tracking
| Bore Size | 0.669 in |
| No. of Grooves | 1 |
| Outside Dia. | 4 in |
| Belt Size | A, 4L |
| Bearing Type | Ball Bearing |
| Weight | 0.38 LB |

