- Idler Sprocket for #100 Chain
- 2 Strands
- 11 Teeth
- 1 1/2" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Chain Pitch | 1.25 in |
| No. of Strands Across | 2 |
| Bore Size | 1.5 in |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 5.007 in |
| Inch/Metric | Inch |
| Overall Length | 2.875 in |
| Chain No. | 100 |
| Bearing Type | Needle Bearing |
| Weight | 6.75 LB |
| NSN Number | 6105-01-174-4675 |

