- Idler Sprocket for #35 Chain
- 2 Strands
- 19 Teeth
- 1" Bore
- w/a Bronze Bushing
| No. of Strands Across | 2 |
| No. of Teeth | 19 |
| Overall Length | 1.25 in |
| Outside Dia. | 5.473 in |
| Bearing Type | Bronze Bushed |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Material | Steel |
| Bore Size | 1 in |
| Weight | 0.78 LB |

