- Idler Sprocket for #40 Chain
- 2 Strands
- 19 Teeth
- 1" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| No. of Strands Across | 2 |
| Overall Length | 1.5 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 3.296 in |
| No. of Teeth | 19 |
| Bore Size | 1 in |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Weight | 1.93 LB |

