- Idler Sprocket for #50 Chain
- 2 Strands
- 17 Teeth
- 1" Bore
- w/a Bronze Bushing
| No. of Strands Across | 2 |
| Bearing Type | Bronze Bushed |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 3.719 in |
| No. of Teeth | 17 |
| Hardened Teeth | With Hardened Teeth |
| Overall Length | 1.75 in |
| Chain Pitch | 0.625 in |
| Bore Size | 1 in |
| Chain No. | 50 |
| Weight | 2.87 LB |

