- Idler Sprocket for #80 Chain
- 2 Strands
- 13 Teeth
- 1" Bore
- w/a Needle Bearing
features
- Double sealed
- Prelubricated
- Precision-ground ball bearings
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Bearing Type | Needle Bearing |
| No. of Strands Across | 2 |
| Chain No. | 80 |
| Bore Size | 1 in |
| Chain Pitch | 1 in |
| Material | Steel |
| Outside Dia. | 4.657 in |
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Weight | 6.22 LB |
| NSN Number | 6105-01-048-3747 |

