- Idler Sprocket for #80 Chain
- 2 Strands
- 13 Teeth
- 1" Bore
- w/a Bronze Bushing
| Overall Length | 2.5 in |
| Bore Size | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1 in |
| No. of Teeth | 13 |
| Material | Steel |
| Outside Dia. | 4.657 in |
| Chain No. | 80 |
| Bearing Type | Bronze Bushed |
| Weight | 6.42 LB |

