- Fixed Flange Mounted Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Universal drive positioners act as fixed idler brackets to provide support
- Drive positioners may be used to reverse direction or sprocket or pulley
- Compact, flanged base
- Mounts flush to any flat surface
| Mounting | Flange Mount |
| Housing Length | 4 in |
| Shaft Dia. | 1 in |
| Adjustable | Fixed |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Stud Hole | 3/4x16 |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Weight | 0.93 LB |
| NSN Number | 3695-01-142-2997 |

