- Fixed Flange Mounted Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Universal drive positioners act as fixed idler brackets to provide support
- Drive positioners may be used to reverse direction or sprocket or pulley
- Compact, flanged base
- Mounts flush to any flat surface
| Shaft Dia. | 0.5 in |
| Adjustable | Fixed |
| Shaft Length | 1 1/2 in |
| Housing Length | 2 3/8 in |
| Mounting | Flange Mount |
| Stud Hole | 3/8x16 |
| Shaft Type | SO-1 |
| Bolt Hole Spacing - Width | 1.75 in |
| Weight | 0.15 LB |

