- Base Mounted
- Single Adjustable Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Compact, flanged base
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
| Shaft Type | SO-5, SO-6 |
| Stud Hole | 1x14 |
| Mounting | Base Mount |
| Adjustable | Single Adjusting |
| Shaft Length | 4 in, 6 in |
| Arm Height/Length | 5 in |
| Bolt Hole Spacing - Width | 6 in |
| Housing Length | 7 1/2 in |
| Shaft Dia. | 1.5 in |
| Weight | 9.25 LB |

