- Base Mounted
- Single Adjustable Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Compact, flanged base
- Rotating arm
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Housing Length | 4 in |
| Mounting | Base Mount |
| Arm Height/Length | 2 in |
| Stud Hole | 3/4x16 |
| Adjustable | Single Adjusting |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Shaft Dia. | 1 in |
| Weight | 2.75 LB |

