- Single Screw Adjustment Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| Shaft Length | 4 in, 6 in |
| Arm Height/Length | 1 3/4 in |
| Shaft Dia. | 1.5 in |
| N | 3 1/4 in |
| Shaft Type | SO-5, SO-6 |
| Mounting | Base Mount |
| Adjustable | Screw Adjustment |
| Stud Hole | 1x14 |
| Bolt Hole Spacing - Width | 14.5 in |
| Housing Length | 16 in |
| M | 8 in |
| Weight | 15.88 LB |

