- Single Screw Adjustment Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| M | 4 in |
| Housing Length | 9 3/8 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Shaft Dia. | 1 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Stud Hole | 3/4x16 |
| Arm Height/Length | 1 in |
| N | 2 3/16 in |
| Bolt Hole Spacing - Width | 8.375 in |
| Adjustable | Screw Adjustment |
| Mounting | Base Mount |
| Weight | 4.25 LB |
| NSN Number | 6105-00-504-1933 |

