- Single Screw Adjustment Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Positive locking maintains constant tension
- Two-bolt mounting for easy installation
| Bolt Hole Spacing - Width | 4.75 in |
| Stud Hole | 3/8x16 |
| Shaft Length | 1 1/2 in |
| Arm Height/Length | 3/4 in |
| Mounting | Base Mount |
| M | 2 in |
| Adjustable | Screw Adjustment |
| Shaft Type | SO-1 |
| N | 1 3/8 in |
| Shaft Dia. | 0.5 in |
| Housing Length | 5 1/2 in |
| Weight | 0.84 LB |
| NSN Number | 6105-01-020-9006 |

