- Stud
- .50" Diameter
- 2 5/8" Overall Length
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Stud Threads | 1/2-13, 3/4-16 |
| Type | Stud |
| Bore Size | N/A |
| Overall Length | 2.625 in |
| Shaft Length | N/A |
| Dia. | 0.5 in |
| Weight | 0.28 LB |

