- Stud
- .625" Diameter
- 3 5/8" Overall Length
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Thread Type | UNC |
| Type | Stud |
| Shaft Length | N/A |
| Bore Size | N/A |
| Overall Length | 3.625 in |
| Dia. | 0.625 in |
| Threads per Inch | 11 |
| Thread Size | 5/8 |
| Weight | 0.58 LB |

