- Stud
- .75" Diameter
- 2 7/8" Overall Length
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Shaft Length | N/A |
| Type | Stud |
| Dia. | 0.75 in |
| Bore Size | N/A |
| Stud Threads | 3/4-10, 3/4-16 |
| Overall Length | 2.875 in |
| Weight | 0.48 LB |

