- Stud
- .50" Diameter
- 2 1/2" Overall Length
description
- Steel studs can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3 and SO4 shafts are used.
| Thread Type | UNC |
| Dia. | 0.5 in |
| Shaft Length | N/A |
| Thread Size | 1/2 |
| Type | Stud |
| Bore Size | N/A |
| Overall Length | 2.5 in |
| Threads per Inch | 13 |
| Weight | 0.24 LB |

