- Single Slide Adjustment Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Shaft Type | SO-5, SO-6 |
| Adjustable | Slide Adjustment |
| M | 10.5 in |
| Bolt Hole Spacing - Width | 5.375 in |
| Mounting | Base Mount |
| Housing Length | 10 1/2 in |
| Shaft Length | 4 in, 6 in |
| Arm Height/Length | 1 1/2 in |
| N | 1 1/2 in |
| Stud Hole | 1x14 |
| Shaft Dia. | 1.5 in |
| Weight | 15.88 LB |
| NSN Number | 6105-01-309-3074 |

