- Single Slide Adjustment Tightener
- Use w/Shaft #SO-2, SO-3 or SO-4
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Adjustable | Slide Adjustment |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Shaft Type | SO-2, SO-3, SO-4 |
| Housing Length | 5 11/16 in |
| N | 1 in |
| Shaft Dia. | 1 in |
| Mounting | Base Mount |
| M | 5.6875 in |
| Bolt Hole Spacing - Width | 3 in |
| Arm Height/Length | 1 in |
| Stud Hole | 3/4x16 |
| Weight | 4.25 LB |
| NSN Number | 6105-01-134-5344 |

