- Single Slide Adjustment Tightener
- Use w/Shaft #SO-1
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Bolt Hole Spacing - Width | 1.75 in |
| N | 9/16 in |
| Adjustable | Slide Adjustment |
| Housing Length | 2 7/8 in |
| Arm Height/Length | 9/16 in |
| M | 2.875 in |
| Shaft Length | 1 1/2 in |
| Shaft Dia. | 0.5 in |
| Shaft Type | SO-1 |
| Mounting | Base Mount |
| Stud Hole | 3/8x16 |
| Weight | 0.79 LB |
| NSN Number | 6105-01-348-1347 |

