- Single Adjustable Horizontal Mount Tightener
- Use w/Shaft S05 or S06
description
- Idler shaft and set collar not included in tensioner unit.
features
- Horizontally mounted
- Adjusting slot
| Arm Height/Length | 2 3/4 in |
| Stud Hole | 1x14 |
| Shaft Length | 4 in, 6 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Shaft Dia. | 1.25 in |
| Adjustable | Single Adjusting |
| Shaft Type | SO-5, SO-6 |
| Housing Length | 12 1/2 in |
| M | 0.875 in |
| Weight | 11.5 LB |

