- Double Adjustable Spring Loaded
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Compression spring located in the base casting
- Withstands shock and pulsating loads
- Cushions and protects drive
- Spring compresses 1" for every 28 lb of force applied
- Full 360° controlled tensioning
- Adjusting slot
- Vertical adjustment provides flexibility and precision
| Shaft Dia. | 1.5 in |
| Shaft Length | 4 in, 6 in |
| Force | 56 lbs |
| Arm Height/Length | 1 5/8 in |
| Housing Length | 10 in |
| Shaft Type | SO-5, SO-6 |
| Weight | 18.0 LB |

