- Tightner Shaft
- 1" Diameter
- 5" Overall Length
features
- Interchangeable with all models
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
| Overall Length | 5 in |
| Threads per Inch | 10 |
| Thread Size | 3/4 |
| Shaft Length | 4.125 in |
| Thread Type | UNC |
| Type | Tightener Shaft |
| Dia. | 1 in |
| Bore Size | N/A |
| Weight | 1.16 LB |

