- Tightener Shaft
- 1 1/2" Diameter
- 5 5/16" Overall Length
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Shaft Length | 4 in |
| Threads per Inch | 8 |
| Overall Length | 5.3125 in |
| Thread Size | 1 |
| Dia. | 1.5 in |
| Thread Type | UNC |
| Type | Tightener Shaft |
| Bore Size | N/A |
| Weight | 2.7 LB |

