- 4" Face Diameter
- 1.4375" Face Width Flat Belt Idler w/a 1" Bore
features
- Molded crown helps to center the belt
- Prevents belt from rubbing against the outside flanges
- Provides maximum support under the highly stressed center of the belt
| Overall Width | 1 9/16 in |
| Bearing Type | Bronze Bearing |
| Outside Dia. | 4.5 in |
| Bore Size | 1 in |
| Face Diameter | 4 in |
| Weight | 3.12 LB |

